Zoro Homepage

Caution Sign, 7 in Height, 5 in Width, Vinyl, Rectangle, English

  • Mfr # 66003

  • Zoro # G7398050


product price: $18.39
/ea

Key Features

Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing
Width
5 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66003
Zoro #
G7398050
UPC #
754473660031
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.025 in

Details

Item
Caution Sign
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Double-Sided
No
Operating Temp. Range
0 Degrees to 158 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 5 in, Sign Material Vinyl, Header Caution, Legend This Machine Must Be Locked Out Prior To Servicing, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.