Caution Sign, 7 in Height, 7 in Width, Polyester, Square, No Text
Mfr # 88495
Zoro # G8478071
product price: $8.79
/eaKey Features
Header
No Header
Legend
No Legend
Width
7 in
Height
7 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88495
Zoro #
G8478071
UPC #
754473884956
Country of Origin
United States
Dimensions
Width
7 in
Height
7 in
Thickness
0.010 in
Details
Item
Caution Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Polyester
Printed Language
No Text
Sign Background Color
Black, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Yellow
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 7 in, Sign Material Polyester, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.