This item is Discontinued.

Brady Caution, Eye Protection Required, 10" W x 7" H, Rectangle, Fiberglass 122900

Caution, Eye Protection Required, 10" W x 7" H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 122900
  • Zoro # G5617823
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122900
Zoro #
G5617823
UPC #
754473718640
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Material
Fiberglass
OSHA Compliant
Yes
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Legend Color
Yellow
Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Black
Color
White on Brown

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Eye Protection Required, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.