This item is Discontinued.

Brady Be Careful, Is Our Responsibility Each And Every One Of Us, 10" W x 7" H, Rectangle, Polyester 88842

Be Careful, Is Our Responsibility Each And Every One Of Us, 10" W x 7" H, Rectangle, Polyester (Discontinued)

  • Mfr # 88842
  • Zoro # G2312409
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88842
Zoro #
G2312409
UPC #
754473888428
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Safety Reminder Sign
Header
Be Careful
Legend
Is Our Responsibility Each And Every One Of Us
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Respirators
Legend Color
black
Double-Sided
No
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Header Legend Color
White
Material
Polyester
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Be Careful, Legend Is Our Responsibility Each And Every One Of Us, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.