This item is Discontinued.

Brady Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English 22067

Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 22067
  • Zoro # G2332709
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22067
Zoro #
G2332709
UPC #
754473220679
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.059 in
Height
7 in

Details

Printed Language
English
Sign Material
Plastic
Sign Legend Color
Black
Sign Background Color
Yellow
Sign Legend Text Color
Black
Color
Black

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.