This item is Discontinued.

Brady Caution/Precaucion, Gloves Required./Uso Obligatorio De Guantes., 10 in W x 7 in H, Rectangle 125319

Caution/Precaucion, Gloves Required./Uso Obligatorio De Guantes., 10 in W x 7 in H, Rectangle (Discontinued)

  • Mfr # 125319
  • Zoro # G2567839
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125319
Zoro #
G2567839
UPC #
754473729523
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution/Precaucion
Legend
Gloves Required./Uso Obligatorio De Guantes.
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Subject Matter
Personal Protection
Legend Color
Black
Double-Sided
No
Mounting Style
With Mounting Holes
Legend/Background Color
Black and Yellow/White
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English, Spanish
Header Background Color
Yellow
Material
Aluminum
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution/Precaucion, Legend Gloves Required./Uso Obligatorio De Guantes., Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.