This item is Discontinued.

Brady Caution/Precaucion, Gloves Required./Uso Obligatorio De Guantes., 10 in W x 7 in H, Rectangle 125321

Caution/Precaucion, Gloves Required./Uso Obligatorio De Guantes., 10 in W x 7 in H, Rectangle (Discontinued)

  • Mfr # 125321
  • Zoro # G2567811
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125321
Zoro #
G2567811
UPC #
754473729547
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Caution/Precaucion
Legend
Gloves Required./Uso Obligatorio De Guantes.
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Yellow
Legend Style
Symbol and Text
Legend Color
Black
Header Legend Color
Black
Background Color
White
Material
Polyester
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Language
English, Spanish
Subject Matter
Personal Protection
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Legend/Background Color
Black and Yellow/White
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution/Precaucion, Legend Gloves Required./Uso Obligatorio De Guantes., Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.