This item is Discontinued.

Brady Caution, Do Not Enter When Light is On, 10" W x 7" H, Rectangle, Plastic 124666

Caution, Do Not Enter When Light is On, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 124666
  • Zoro # G2569598
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124666
Zoro #
G2569598
UPC #
754473722364
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Enter When Light is On
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
With Mounting Holes
Standards
ASTM D 1593
Subject Matter
Facility
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
No
Legend Color
black
Header Background Color
Black
Double-Sided
No
Legend Style
Text
Material
Polystyrene
ANSI Compliant
No
Header Legend Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Do Not Enter When Light Is On, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.