This item is Discontinued.

Brady Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, Spanish 124924

Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, Spanish (Discontinued)

  • Mfr # 124924
  • Zoro # G2568645
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124924
Zoro #
G2568645
UPC #
754473725365
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Precaucion
Legend
Uso Obligatorio De Guantes Y Proteccion Para La Vista Al Manejar Sustancias Quimicas
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Subject Matter
Personal Protection
Language
Spanish
Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Material
polystyrene
Legend Style
Text
Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Header Precaucion, Legend Uso Obligatorio De Guantes Y Proteccion Para La Vista Al Manejar Sustancias Quimicas, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.