This item is Discontinued.

Brady Caution, Pesticides, 10 in W x 7 in H, Rectangle, Plastic 126037

Caution, Pesticides, 10 in W x 7 in H, Rectangle, Plastic (Discontinued)

  • Mfr # 126037
  • Zoro # G2565495
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126037
Zoro #
G2565495
UPC #
754473741884
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Pesticides
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Background Color
Yellow
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter
Pesticides
Legend Style
Text
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
ANSI Compliant
No
Legend Color
Black
Material
polystyrene
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Pesticide, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Pesticides, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.