This item is Discontinued.

Brady Caution, 10" W x 7" H, Rectangle, Plastic 128533

Caution, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 128533
  • Zoro # G6052417
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128533
Zoro #
G6052417
UPC #
754473774356
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Face Shields Or Goggles Must Be Worn In Addition To Safety Glasses During Any Grinding, Buffing Or Sanding Operation
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Double-Sided
No
Language
English
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Legend Color
Black
Header Background Color
Black
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Operating Temp. Range
-40 Degrees to 176 Degrees F
Material
polystyrene
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Face Shields Or Goggles Must Be Worn In Addition To Safety Glasses During Any Grinding, Buffing Or Sanding Operation, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.