This item is Discontinued.

Brady Caution, Slippery Trip Hazard, 10" W x 7" H, Rectangle, Aluminum 129066

Caution, Slippery Trip Hazard, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 129066
  • Zoro # G6052846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129066
Zoro #
G6052846
UPC #
754473779801
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Caution Sign
Header
Caution
Legend
Slippery Trip Hazard
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Black
Legend Color
black
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Aluminum
Subject Matter
Slip, Trip, & Falls
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
Yellow
Legend/Background Color
Black/Yellow
Language
English
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Slippery Trip Hazard, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.