This item is Discontinued.

Brady Caution, Watch Your Fingers And Your Hands, 17 in W x 7 in H, Rectangle, Fiberglass 70580

Caution, Watch Your Fingers And Your Hands, 17 in W x 7 in H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 70580
  • Zoro # G9524207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70580
Zoro #
G9524207
UPC #
754473705800
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.098 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch Your Fingers And Your Hands
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Symbol and Text
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Color
Black

Description

Caution Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 17 in, Sign Material Fiberglass, Header Caution, Legend Watch Your Fingers And Your Hands, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.