This item is Discontinued.

Brady Caution Sign, 7" Height, 5" Width, Polyester, Rectangle, English 85912

Caution Sign, 7" Height, 5" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 85912
  • Zoro # G2314630
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85912
Zoro #
G2314630
UPC #
754473859121
Country of Origin
United States

Dimensions

Width
5"
Height
7"
Thickness
0.010"

Details

Item
Caution Sign
Header
Caution
Legend
When Throwing Switch Use Left Hand and Turn Face Away
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
black
Legend/Background Color
Black/Yellow
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Subject Matter
Facility
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Polyester
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Facility, Height 7 In., Width 5 In., Sign Material Polyester, Header Caution, Legend When Throwing Switch Use Left Hand And Turn Face Away, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.