This item is Discontinued.

Brady Caution, Ppe Required, 10 in W x 7 in H, Rectangle, Aluminum 131991

Caution, Ppe Required, 10 in W x 7 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # 131991
  • Zoro # G2858838
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131991
Zoro #
G2858838
UPC #
754473829766
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Ppe Required
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Material
Aluminum
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Language
English
Header Legend Color
Yellow
Background Color
Yellow
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Subject Matter
Personal Protection
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Ppe Required, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.