This item is Discontinued.

Brady Caution, Do Not Operate Without Eye Protection. May Cause Eye Injury., 10 in W x 7 in H, Rectangle 145754

Caution, Do Not Operate Without Eye Protection. May Cause Eye Injury., 10 in W x 7 in H, Rectangle (Discontinued)

  • Mfr # 145754
  • Zoro # G1893468
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145754
Zoro #
G1893468
UPC #
754473545468
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Eye Protection. May Cause Eye Injury.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Blue/Yellow on White
Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
Background Color
White
Header Background Color
Yellow
Material
Plastic
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Do Not Operate Without Eye Protection. May Cause Eye Injury., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.