This item is Discontinued.

Brady Caution, Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations 116071

Caution, Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations (Discontinued)

  • Mfr # 116071
  • Zoro # G2858707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116071
Zoro #
G2858707
UPC #
754473187149
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.060 in

Details

Item
Caution Sign
Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations
Sign Shape
Rectangle
Sign Material
Paper
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Language
English
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Background Color
Yellow
Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Electrical Hazard
Material
Paper
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Double-Sided
No
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Paper, Header Caution, Legend Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.