This item is Discontinued.

Brady Caution, Prevent Accidents Clean Up Spills, 10" W x 7" H, Rectangle, Plastic 116218

Caution, Prevent Accidents Clean Up Spills, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 116218
  • Zoro # G2858208
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116218
Zoro #
G2858208
UPC #
754473188610
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
Prevent Accidents Clean Up Spills
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Black/Yellow
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Legend Color
black
Language
English
Operating Temp. Range
-40 Degrees to 185 Degrees F
Background Color
Yellow
Header Legend Color
Yellow
Subject Matter
Spill Control
Legend Style
Text
Mounting Style
With Mounting Holes
Material
Polypropylene
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Spill Control, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Prevent Accidents Clean Up Spills, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.