This item is Discontinued.

Brady Caution, Do Not Wear Gloves While Operating This Equipment., 10 in W x 7 in H, Rectangle 144261

Caution, Do Not Wear Gloves While Operating This Equipment., 10 in W x 7 in H, Rectangle (Discontinued)

  • Mfr # 144261
  • Zoro # G9399625
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144261
Zoro #
G9399625
UPC #
754473969103
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
With Mounting Holes
Background Color
White
Header Legend Color
Black
Legend Style
Symbol and Text
Legend Color
Black, Red
Header Background Color
Yellow
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Material
Fiberglass
Sign Legend Color
Black, Red
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black/Red/Yellow on White
Subject Matter
Personal Protection
Sign Legend Text Color
Black, Red

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Do Not Wear Gloves While Operating This Equipment., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.