Caution Sign, 7X10", BK/Yel, Eng, Text, 40971
Mfr # 40971
Zoro # G7359788
product price: $14.39
/eaKey Features
Header
Caution
Legend
Hearing Protection Required
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40971
Zoro #
G7359788
UPC #
754473409715
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Description
Caution Sign, Rectangle, English, Sign Legend Hearing Protection Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.