This item is Discontinued.
This item is Discontinued.
Caution Sign, 7X10", Bk/Yel, Eng, Text, Legend: Do Not Operate Man Working On Repairs, 22873 (Discontinued)
Mfr #
22873
Zoro #
G7428887
UPC # 754473228736
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22873
Zoro #
G7428887
UPC #
754473228736
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Caution Sign
Legend
Do Not Operate Man Working On Repairs
Sign Material
Plastic
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Header
Caution
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Legend Style
Text
Printed Language
English
Sign Legend Color
Black
Sign Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Person Working, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Do Not Operate Man Working On Repairs, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.