Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7X10", Black/Yellow, 122900

  • Mfr # 122900

  • Zoro # G7419120


product price: $26.19
/ea

Key Features

Header
Caution
Legend
Eye Protection Required
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122900
Zoro #
G7419120
UPC #
754473718640
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Legend Color
Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Legend
Eye Protection Required
Glow In The Dark
No
Sign Header
Caution
Sign Header Background Color
Black

Description

Caution Sign, Rectangle, English, Sign Legend Eye Protection Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.