This item is Discontinued.

Brady Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English 124666

Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 124666
  • Zoro # G7414622
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124666
Zoro #
G7414622
UPC #
754473722364
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Enter When Light is On
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Standards
ASTM D 1593
Header Background Color
Black
Legend Style
Text
ANSI Compliant
No
Sign Legend Color
Black
OSHA Compliant
No
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Do Not Enter When Light Is On, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.