This item is Discontinued.

Brady Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, Spanish 124917

This item is Discontinued.

Brady

Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, Spanish (Discontinued)

Mfr # 124917
Zoro # G8636028
UPC # 754473725297
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124917
Zoro #
G8636028
UPC #
754473725297
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Precaucion
Legend
No Operar Sin Protecciones
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Header Precaucion, Legend No Operar Sin Protecciones, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.