Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, Spanish
Mfr # 124924
Zoro # G7437628
product price:Â $9.55
/eaKey Features
Header
Precaucion
Legend
Uso Obligatorio De Guantes Y Proteccion Para La Vista Al Manejar Sustancias Quimicas
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124924
Zoro #
G7437628
UPC #
754473725365
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Caution Sign
Header
Precaucion
Legend
Uso Obligatorio De Guantes Y Proteccion Para La Vista Al Manejar Sustancias Quimicas
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Header Precaucion, Legend Uso Obligatorio De Guantes Y Proteccion Para La Vista Al Manejar Sustancias Quimicas, Printed Language Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.