This item is Discontinued.
This item is Discontinued.
Caution Sign, 7X10", Magenta/Yellow, Header Background Color: Red, 129241 (Discontinued)
Mfr #
129241
Zoro #
G8459661
UPC # 754473783112
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
129241
Zoro #
G8459661
UPC #
754473783112
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Caution Sign
Legend
Film Badge Required In This Area
Sign Material
Plastic
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
Yellow
Sign Legend Color
Red
Legend Style
Text
Header
Caution
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Red
Sign Legend Text Color
Red
Description
Caution Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Film Badge Required In This Area, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.