Zoro Homepage

Caution Sign, 9" W, 2-1/4" H, English, Polyester, Yellow

  • Mfr # 88058

  • Zoro # G8479578


product price: $8.45
/ea

Key Features

Header
Caution
Legend
Caution
Width
9"
Height
2-1/4"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88058
Zoro #
G8479578
UPC #
754473880583
Country of Origin
United States

Dimensions

Width
9"
Height
2-1/4"
Thickness
0.010"

Details

Item
Caution Sign
Header
Caution
Legend
Caution
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
No
Standards
ASTM D 2979
Legend Style
Symbol and Text
Header Legend Color
Black

Description

Caution Sign, Sign Subject Matter Caution, Height 2 1/4 in, Width 9 in, Sign Material Polyester, Header Caution, Legend Caution Blank Sign With ANSI Header Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.