Zoro Homepage

Caution Sign, 9" W, 2-1/4" H, English, Polyester, Yellow

  • Mfr # 88915

  • Zoro # G8473521


product price: $8.15
/ea

Key Features

Header
Caution
Legend
Caution
Width
9"
Height
2-1/4"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88915
Zoro #
G8473521
UPC #
754473889159
Country of Origin
United States

Dimensions

Width
9"
Height
2-1/4"
Thickness
0.010"

Description

Caution Sign, Sign Subject Matter Caution, Height 2 1/4 in, Width 9 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Caution Blank Sign With OSHA Header Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.