This item is Discontinued.

Brady Caution Sign, 9" Height, 12" Width, Fiberglass, Rectangle, English 27440

Caution Sign, 9" Height, 12" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 27440
  • Zoro # G7371012
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27440
Zoro #
G7371012
UPC #
754473166861
Country of Origin
United States

Dimensions

Width
12"
Height
9"
Thickness
0.110"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate This Machine Without Guards in Place
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
OSHA Compliant
No
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Standards
ASTM D 523; ASTM D 1593
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine Guarding, Height 9 In., Width 12 In., Sign Material Fiberglass, Header Caution, Legend Do Not Operate This Machine Without Guards In Place, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.