Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Aluminum, Vertical Rectangle, English

  • Mfr # 129087

  • Zoro # G8630863


product price: $25.99
/ea

Key Features

Header
Caution
Legend
Icy Surface
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129087
Zoro #
G8630863
UPC #
754473780227
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Icy Surface
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
230 Degrees F
Sign Legend
Icy Surface
Sign Legend Style
Symbol and Text
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 to 8 yr
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr
Material Properties
Rigid
Sign Header Background Color
Black
Sign Header
Caution

Description

Caution Sign, Height 14 in, Width 10 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.