This item is Discontinued.

Brady Caution Sign, 10in.Hx14in.W, Do Not, 10 in Height, 14 in Width, Aluminum, Rectangle, English 143749

Caution Sign, 10in.Hx14in.W, Do Not, 10 in Height, 14 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 143749
  • Zoro # G1956127
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143749
Zoro #
G1956127
UPC #
754473963972
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Caution Sign,10in.Hx14in.W,Do Not
Header
Caution
Legend
Do Not Enter.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z535
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Black
Double-Sided
No
Header Background Color
Yellow
Material
Aluminum
Language
English
Legend/Background Color
Black/Red/Yellow on White
Legend Color
Black
Sign Legend Color
Black
Background Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution
Shape
Rectangle
Product Type
Caution Sign

Description

Caution Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.