This item is Discontinued.

Brady Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English 22060

Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 22060
  • Zoro # G0201494
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22060
Zoro #
G0201494
UPC #
754473220600
Country of Origin
Mexico

Dimensions

Height
10 in
Thickness
0.059 in
Width
14 in

Details

Item
Caution Sign
OSHA Compliant
No
Header
Caution
Header Legend Color
Yellow
UV Resistant
No
Legend Color
Black
Legend/Background Color
Black/Yellow
Background Color
Yellow
Sign Material
Plastic
Material
Polystyrene
Language
English
Sign Background Color
Yellow
Legend
Do Not Enter
Glow-in-the-Dark
No
ANSI Compliant
No
Legend Style
Text
Header Background Color
Black
Sign Shape
Rectangle
Standards
ASTM D 1593
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution
Product Type
Caution Sign
Shape
Rectangle
Sign Legend Color
Black

Description

Caution Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.