This item is Discontinued.

Brady Caution, Do Not Operate When Wearing Gloves Or Loose Clothing, 14 in W x 10 in H, Rectangle 22878

Caution, Do Not Operate When Wearing Gloves Or Loose Clothing, 14 in W x 10 in H, Rectangle (Discontinued)

  • Mfr # 22878
  • Zoro # G2939231
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22878
Zoro #
G2939231
UPC #
754473228781
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate When Wearing Gloves Or Loose Clothing
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Header Legend Color
Yellow
Subject Matter
Personal Protection
Language
English
Legend Color
Black
Material
polystyrene
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Do Not Operate When Wearing Gloves Or Loose Clothing, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.