Caution Sign, English, Plastic, White
Mfr # 25972
Zoro # G8444018
product price: $13.89
/eaKey Features
Header
Caution
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25972
Zoro #
G8444018
UPC #
754473259723
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Details
Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Yellow
Header Legend Color
Black
OSHA Compliant
No
Standards
ASTM D 1593
Legend Style
Blank
Description
Safety Sign, Sign Subject Matter Blank, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend (Blank), Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.