Zoro Homepage

Caution Sign, Fiberglass, Rectangle, English

  • Mfr # 131933

  • Zoro # G7405452


product price: $26.29
/ea

Key Features

Header
Caution
Legend
Gloves Required
Height
7 in
Sign Shape
Rectangle
Sign Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131933
Zoro #
G7405452
UPC #
754473827984
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Caution Sign
Header
Caution
Legend
Gloves Required
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Fiberglass, Header Caution, Legend Gloves Required, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.