This item is Discontinued.

Brady Caution No Smoking Sign, 14" Height, 20" Width, Fiberglass, Rectangle, English 143765

Caution No Smoking Sign, 14" Height, 20" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 143765
  • Zoro # G9400352
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143765
Zoro #
G9400352
UPC #
754473964139
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.098 in

Details

Item
Caution No Smoking Sign
Header
Caution
Legend
No Smoking.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
With Mounting Holes
Background Color
White
Double-Sided
No
Subject Matter
No Smoking
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Red
Language
English
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 194 Degrees F
Material
Fiberglass
Header Background Color
Yellow
Legend/Background Color
Black/Yellow/Red on White
Legend Color
Black, Red
Shape
Rectangle
Sign Legend Text Color
Black, Red

Description

Caution No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend No Smoking., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.