Caution Sign, Plastic, 10" W, 7" H, Do Not Enter, Yellow
Mfr # 22059
Zoro # G7372403
product price: $9.55
/eaKey Features
Header
Caution
Legend
Do Not Enter
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22059
Zoro #
G7372403
UPC #
754473220594
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.059"
Details
Item
Caution Sign
Header
Caution
Legend
Do Not Enter
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Standards
ASTM D 1593
Header Background Color
Black
OSHA Compliant
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.