This item is Discontinued.

Brady Caution, Restricted Area, 10" W x 7" H, Rectangle, Plastic 95343

Caution, Restricted Area, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 95343
  • Zoro # G5215542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95343
Zoro #
G5215542
UPC #
754473953430
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Restricted Area
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Standards
ASTM D 1593
Header Background Color
Black
Double-Sided
No
ANSI Compliant
No
Background Color
Yellow
Sign Legend Color
Black
Material
Polystyrene
Legend Style
Text
Language
English
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Restricted Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.