Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Caution Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English 95347

Caution Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 95347
  • Zoro # G7372753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95347
Zoro #
G7372753
UPC #
754473953478
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Restricted Area
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
OSHA Compliant
No
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Standards
ASTM D 1593
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Restricted Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.