Caution, Clearance Ft In, 10 in W x 7 in H, Rectangle, Polyester, 143937
Mfr # 143937
Zoro # G8445293
product price:Â $9.19
/eaKey Features
Legend
Clearance Ft In
Sign Material
Polyester
Height
7 in
Thickness
0.01 in
Sign Mounting Style
Self-Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143937
Zoro #
G8445293
UPC #
754473965761
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.01 in
Details
Item
Caution Sign
Legend
Clearance Ft In
Sign Material
Polyester
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
Yes
Header
Caution
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Black
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Clearance Ft In, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.