
Caution Sign, Vinyl, Rectangle, English
Mfr # 60173
Zoro # G8413303
product price: $9.89
/pk 2, $4.95/eaKey Features
Header
Caution
Legend
Make Sure All Power Sources Are Locked Out Before Working On Machine
Width
4 1/2 in
Height
2 1/4 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60173
Zoro #
G8413303
UPC #
754473601737
Country of Origin
United States
Dimensions
Width
4 1/2 in
Height
2 1/4 in
Thickness
0.004 in
Details
Item
Caution Sign
Header
Caution
Legend
Make Sure All Power Sources Are Locked Out Before Working On Machine
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 180 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Lockout Tagout, Height 2 1/4 in, Width 4 1/2 in, Sign Material Vinyl, Header Caution, Legend Make Sure All Power Sources Are Locked Out Before Working On Machine, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.