Caution Sign, Vinyl, Square, English
Mfr # 60162
Zoro # G7368063
product price: $10.19
/eaKey Features
Header
Caution
Legend
Energy Source
Width
2 in
Height
2 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60162
Zoro #
G7368063
UPC #
754473601621
Country of Origin
United States
Dimensions
Width
2 in
Height
2 in
Thickness
0.004 in
Details
Item
Caution Sign
Header
Caution
Legend
Energy Source
Sign Shape
Square
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Operating Temp. Range
-40 Degrees to 180 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Electrical Hazard, Height 2 in, Width 2 in, Sign Material Vinyl, Header Caution, Legend Energy Source, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.