Caution, Stand Clear of Door, 14" W x 10" H, Rectangle, Fiberglass, 70532

  • Mfr # 70532

  • Zoro # G7407957


product price:  $34.99
/ea

Key Features

Legend
Stand Clear of Door
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70532
Zoro #
G7407957
UPC #
754473705329
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.098"

Details

Item
Informational Sign
Legend
Stand Clear of Door
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Green
Sign Background Color
White
Header
Caution
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 195 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Informational Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Stand Clear Of Door, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.