Caution, Stand Clear of Door, 14" W x 10" H, Rectangle, Plastic, 22520
Mfr # 22520
Zoro # G7395068
product price: $13.99
/eaKey Features
Legend
Stand Clear of Door
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
Corner Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22520
Zoro #
G7395068
UPC #
754473225209
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Caution Sign
Legend
Stand Clear of Door
Sign Material
Plastic
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Stand Clear Of Door, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.