Caution, Stay Back _Feet, 10" W x 7" H, Rectangle, Polyester, 127700
Mfr # 127700
Zoro # G7372458
product price: $9.19
/eaKey Features
Legend
Stay Back ______Feet
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Self-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127700
Zoro #
G7372458
UPC #
754473761189
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Caution Sign
Legend
Stay Back ______Feet
Sign Material
Polyester
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Legend Style
Text
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Header
Caution
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Stay Back ______Feet, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.