Shop BRADY

Caution Tag, Polyester, 5 3/4 in H x 3 in W, Rectangle, 25 PK

  • Mfr # 121519

  • Zoro # G8794003


product price:  $40.58
/pk 25, $1.62/ea

Key Features

Material
Polyester
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
Legend Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121519
Zoro #
G8794003
UPC #
754473708726
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Item
Caution Tag
Material
Polyester
Tag Shape
Rectangle
Legend Color
Black/Yellow
Header Background Color
Yellow
Header
Precaucion
Legend/Background Color
Black/Yellow/White
Includes
(25) Nylon Ties
Legend
Precaucion No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo
Write on Surface
Yes
Grommet Material
Metal
Shape
Rectangle
Withstand Pull Force
75 lb
Standards
OSHA
Reverse Side Legend
Esta Fuente De Energia Ha Ado Trabada Solo La Persona Que Se indica Al Reverso Puede Retirar Esta Tarjeta Traba Comentario
Background Color
White
Header Legend Color
Black
Tie Material
Nylon
Legend Style
Text
No. of Ties Included
25
Language
Spanish
Sign Material
Polyester
Sign Background Color
White
Printed Language
Spanish
Maximum Pull Force
75 lbf
For Location
Outdoor
Minimum Temperature
-40 Degrees F
Legend Type
Text
Write-On Surface
Yes
Maximum Temperature
212 Degrees F
Front Side Legend
No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo, Ni Retirar La Tarjeta Del
Mount Type
Nylon Ties
Number of Printed Sides
2
Includes Ties
Yes
Header Text Color
Black
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Use With
Lockout Tagout
Signage Type
Tag
Sign Out Sections
Comentario

Description

Caution Tag, Front Side Legend No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo, Ni Retirar La Tarjeta Del, Header Precaution, Language Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Esta Fuente De Energia Ha Ado Trabada Solo La Persona Que Se indica Al Reverso Puede Retirar Esta Tarjeta Traba Comentario, Sign Background Color White, Sign Material Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.