Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Tag, 7 in Height, 4 in Width, Paper

  • Mfr # 86712

  • Zoro # G4908732


product price: $62.99
/pk 100, $0.63/ea

Key Features

Header
Caution
Legend
Do Not Operate Electricians At Work
Width
4 in
Height
7 in
Sign Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86712
Zoro #
G4908732
UPC #
754473867126
Country of Origin
United States

Dimensions

Width
4 in
Height
7 in
Thickness
0.0098 in
Hole Size
3/8 in
Overall Width
4 in
Hole Diameter
3/8 in
Overall Height
7 in

Details

Item
Caution Tag
Header
Caution
Legend
Do Not Operate Electricians At Work
Sign Material
Paper
Sign Background Color
Yellow
Write on Surface
Yes
Background Color
Yellow
Header Background Color
Black
Material
Cardstock
Legend/Background Color
Black/Yellow
Legend Color
Black
Tie Material
Cotton
Shape
Rectangle
Includes
(100) 12 in Cotton String Ties
Laminated
No
Header Legend Color
Yellow
Reverse Side Legend
Do Not Remove Tag
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
No. of Ties Included
100
For Use With
General Equipment
Language
English
Minimum Temperature
-40 Degrees F
Write-On Surface
Yes
Includes Ties
Yes
Mount Type
Cotton String
Maximum Temperature
194 Degrees F
Sign Out Sections
Date, Remarks, Signed By
Header Text Color
Yellow
Signage Type
Tag
For Location
Indoor
Legend Type
Text
Resistance Properties
Chemical Resistant
Number of Printed Sides
2
Front Side Legend
Danger Do Not Operate
Color
Black on Yellow

Description

Caution Tag, Front Side Legend Danger Do Not Operate, Header Caution, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 7 in, Overall Width 4 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color Yellow, Sign Material Paper, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With General Equipment, Header Background Color Black, Header Text Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.