Zoro Homepage

Caution Tag, 7 in Height, 4 in Width, Polyester

  • Mfr # 86602

  • Zoro # G4909737


product price: $29.45
/pk 10, $2.95/ea

Key Features

Header
Caution
Legend
Do Not Operate Electricians At Work
Width
4 in
Height
7 in
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86602
Zoro #
G4909737
UPC #
754473866020
Country of Origin
United States

Dimensions

Width
4 in
Height
7 in
Thickness
0.0098 in
Hole Size
3/8 in
Hole Diameter
3/8 in
Overall Width
4 in
Overall Height
7 in

Details

Item
Caution Tag
Header
Caution
Legend
Do Not Operate Electricians At Work
Sign Material
Polyester
Sign Background Color
Yellow
Legend Color
Black
Withstand Pull Force
50 lb
Reverse Side Legend
Do Not Remove Tag
Legend/Background Color
Black/Yellow
Laminated
No
No. of Ties Included
10
Background Color
Yellow
Shape
Rectangle
Standards
OSHA
Header Legend Color
Yellow
Tie Material
Nylon
Legend Style
Text
Header Background Color
Black
Material
Polyester
Grommet Material
Metal
Includes
(10) Nylon Ties
Write on Surface
Yes
For Use With
General Equipment
Language
English
Header Text Color
Yellow
Signage Type
Tag
Number of Printed Sides
2
Maximum Temperature
212 Degrees F
Minimum Temperature
-40 Degrees F
Mount Type
Nylon Ties
Sign Out Sections
Date, Remarks, Signed By
Includes Ties
Yes
Maximum Pull Force
75 lbf
Write-On Surface
Yes
Legend Type
Text
For Location
Outdoor
Resistance Properties
Abrasion Resistant, Chemical Resistant
Front Side Legend
Danger Do Not Operate
Color
Black on Yellow

Description

Caution Tag, Front Side Legend Danger Do Not Operate, Header Caution, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 7 in, Overall Width 4 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color Yellow, Sign Material Polyester, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal, Header Background Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.