Caution Tag, Accident Prevention, Cardstock, 5 3/4 in H x 3 in W, Black, Yellow, Rectangle, 100 PK

  • Mfr # 86662

  • Zoro # G4909301


product price:  $55.79
/pk 100, $0.56/ea

Key Features

Material
Cardstock
Color
Black, Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86662
Zoro #
G4909301
UPC #
754473866624
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Cardstock
Color
Black, Yellow
Tag Shape
Rectangle
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Color
Yellow
Language
English
Reverse Side Legend
Do Not Remove This Tag Remarks___
Shape
Rectangular
Background Color
Yellow
Legend/Background Color
Black/Yellow
Indoor/Outdoor Usage
Indoor Only
No. of Ties Included
100
Tag Subject
Plumbing/Valves
Header Legend Color
Yellow
Header Background Color
Black
Legend Style
Text
Subject Matter
Accident Prevention
Tag Color
Black, Yellow
Write on Surface
Yes
Legend
___Valve Do Not Close This Valve Contains___
Tie Material
Cotton
Item
Caution Tag
Header
Caution
Includes
(100) String Fasteners
Tag Material
Cardstock
Legend Same on Both Sides
No
Number of Tags
100
Serialization
Not Serialized
Self-Laminating
No
Moisture Resistant
No
Corrosion Resistant
No
Grommet Material
No Grommet
Safety Tag Package Style
Pack
Minimum Service Temperature
-40 Degrees F
Ruled
Ruled
Printed Language
English
Sign Header
Caution
UV Resistant
No
No. of Fasteners Included
100
Glow In The Dark
No
Sign Legend
__________Valve Do Not Close This Valve Contains: Signed By: Date:
Sign Header -Back Side
Caution
Fastener Type
Cotton String
Maximum Service Temperature
194 Degrees F
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Chemical Resistant
No

Description

Caution Tag, Subject Matter Accident Prevention, Sign Legend __________Valve Do Not Close This Valve Contains: Signed By: Date:, Legend Same on Both Sides No, Sign Header Caution, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Caution, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.