Zoro Homepage

Caution Tag, Cardstock, 5 3/4 in H x 3 in W, Rectangle, 25 PK

  • Mfr # 121520

  • Zoro # G8794012


product price: $14.48
/pk 25, $0.58/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
Legend Style
Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121520
Zoro #
G8794012
UPC #
754473708733
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Height
5 3/4 in
Overall Width
3 in
Hole Diameter
3/8 in

Details

Material
Cardstock
Tag Shape
Rectangle
Item
Caution Tag
Legend Style
Text
Withstand Pull Force
Not Rated
Includes
(25) Nylon Ties
Legend
Precaucion No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo
Laminated
No
Legend/Background Color
Black/Yellow/White
Grommet Material
No Grommet
Reverse Side Legend
Esta Fuente De Energia Ha Ado Trabada Solo La Persona Que Se indica Al Reverso Puede Retirar Esta Tarjeta Traba Comentario
Header Background Color
Yellow
Write on Surface
Yes
Background Color
White
Tie Material
Cotton
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Legend Color
Black/Yellow
Shape
Rectangle
No. of Ties Included
25
Header Legend Color
Black
Header
Precaucion
Printed Language
Spanish
Sign Material
Paper
Language
Spanish
Sign Background Color
White
Write-On Surface
Yes
Header Text Color
Black
For Use With
Lockout Tagout
For Location
Indoor
Minimum Temperature
-40 Degrees F
Legend Type
Text
Signage Type
Tag
Includes Ties
Yes
Front Side Legend
No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo, Ni Retirar La Tarjeta Del
Sign Out Sections
Comentario
Mount Type
Cotton String
Maximum Temperature
194 Degrees F
Maximum Pull Force
18 lbf
Number of Printed Sides
2

Description

Caution Tag, Front Side Legend No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo, Ni Retirar La Tarjeta Del, Header Precaution, Language Spanish, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Esta Fuente De Energia Ha Ado Trabada Solo La Persona Que Se indica Al Reverso Puede Retirar Esta Tarjeta Traba Comentario, Sign Background Color White, Sign Material Paper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.